- 3.70 mm Diameter
- 2.7559 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Diameter - Decimal | 0.1457 in |
| Shank Size | 0.1457 in |
| Material | HSS-CO 8% (M42) |
| Shank Type | Straight |
| Flute Length - Metric | 39 mm |
| Point Angle | 135 degree |
| Diameter - Metric | 3.70 mm |
| Shank Length | 1.2205 in |
| No. of Flutes | 2 |
| Flute Length | 1.5354 in |
| Coating | TiAlN |
| Shank Length - Metric | 31 mm |
| Shank Size - Metric | 3.7 mm |
| Overall Length | 2.7559 in |
| Weight | 0.0 LB |

