Skip to content Skip to navigation menu
ClevelandC11366

C11366

3.00MM 2075TA WIDE LAND JOBBER
Item #103100004
  • 3.00 mm Diameter
  • 2.4016 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC11366
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.00 mm Diameter
  • 2.4016 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.1181 in
Drill Style Jobber
Flute Length - Metric 33 mm
Shank Size 0.1181 in
Shank Size - Metric 3 mm
Material HSS-CO 8% (M42)
Shank Length 1.1024 in
Coating TiAlN
Diameter - Metric 3.00 mm
Shank Type Straight
Point Angle 135 degree
No. of Flutes 2
Overall Length 2.4016 in
Shank Length - Metric 28 mm
Flute Length 1.2992 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison