- 3/4 in Diameter
- 12 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Shank Length - Metric | 76.2 mm |
| Coating | Steam Oxide |
| Diameter - Fraction | 3/4 in |
| Flute Length | 9 in |
| Drill Style | Extra Length |
| No. of Flutes | 2 |
| Shank Size - Metric | 19.05 mm |
| Shank Size | 0.75 in |
| Flute Length - Metric | 228.6 mm |
| Diameter - Decimal | 0.75 in |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Shank Length | 3 in |
| Overall Length | 12 in |
| Weight | 0.0 LB |

