- 1/2 in Diameter
- 8 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Extra Length |
| Coating | Steam Oxide |
| Flute Length - Metric | 139.7 mm |
| Flute Length | 5.5 in |
| Shank Length - Metric | 63.5 mm |
| Overall Length | 8 in |
| Diameter - Decimal | 0.5 in |
| Point Angle | 118 degree |
| Shank Size - Metric | 12.7 mm |
| Shank Size | 0.5 in |
| Diameter - Fraction | 1/2 in |
| Material | HSS |
| Shank Type | Straight |
| Shank Length | 2.5 in |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

