
- #16 Diameter
- 5.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 60.32 mm |
Coating | Bright |
Flute Length - Metric | 85.72 mm |
Diameter - Wire | #16 |
Shank Type | Straight |
Shank Size | 0.177 in |
Drill Style | Taper Length |
Diameter - Decimal | 0.177 in |
Point Angle | 118 degree |
No. of Flutes | 2 |
Shank Length | 2.375 in |
Shank Size - Metric | 4.5 mm |
Material | HSS |
Overall Length | 5.75 in |
Flute Length | 3.375 in |
Weight | 0.0 LB |
