
- #29 Diameter
- 5.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Coating | Bright |
Material | HSS |
Overall Length | 5.375 in |
Shank Type | Straight |
Shank Length - Metric | 60.32 mm |
Shank Length | 2.375 in |
Point Angle | 118 degree |
Diameter - Wire | #29 |
Diameter - Decimal | 0.136 in |
No. of Flutes | 2 |
Shank Size - Metric | 3.45 mm |
Drill Style | Taper Length |
Flute Length | 3 in |
Shank Size | 0.136 in |
Flute Length - Metric | 76.2 mm |
Weight | 0.0 LB |
