
- #30 Diameter
- 5.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 76.2 mm |
Material | HSS |
Diameter - Decimal | 0.1285 in |
Flute Length | 3 in |
Drill Style | Taper Length |
Shank Size | 0.1285 in |
Overall Length | 5.375 in |
Shank Length - Metric | 60.32 mm |
Coating | Bright |
Shank Length | 2.375 in |
Diameter - Wire | #30 |
No. of Flutes | 2 |
Shank Type | Straight |
Shank Size - Metric | 3.26 mm |
Point Angle | 118 degree |
Weight | 0.0 LB |
