
- #38 Diameter
- 4.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Drill Style | Taper Length |
Shank Length - Metric | 53.97 mm |
Diameter - Wire | #38 |
Shank Length | 2.125 in |
Point Angle | 118 degree |
No. of Flutes | 2 |
Coating | Bright |
Overall Length | 4.625 in |
Flute Length | 2.5 in |
Shank Size | 0.1015 in |
Shank Type | Straight |
Material | HSS |
Flute Length - Metric | 63.5 mm |
Shank Size - Metric | 2.58 mm |
Diameter - Decimal | 0.1015 in |
Weight | 0.0 LB |
