
- #43 Diameter
- 4.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Length | 2 in |
Flute Length | 2.25 in |
Flute Length - Metric | 57.15 mm |
Material | HSS |
Diameter - Decimal | 0.089 in |
Shank Length - Metric | 50.8 mm |
Shank Type | Straight |
Coating | Bright |
Shank Size | 0.089 in |
Overall Length | 4.25 in |
Point Angle | 118 degree |
Shank Size - Metric | 2.26 mm |
No. of Flutes | 2 |
Diameter - Wire | #43 |
Drill Style | Taper Length |
Weight | 0.0 LB |
