Skip to content Skip to navigation menu
ClevelandC09089

C09089

#50 2550/1956 HI HELIX TL DR
Item #104224181
  • #50 Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC09089
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #50 Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 1.78 mm
Coating Bright
Material HSS
Diameter - Decimal 0.07 in
Overall Length 3.75 in
Drill Style Taper Length
No. of Flutes 2
Point Angle 118 degree
Shank Size 0.07 in
Flute Length 2 in
Shank Length - Metric 44.45 mm
Shank Length 1.75 in
Shank Type Straight
Diameter - Wire #50
Flute Length - Metric 50.8 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison