Skip to content Skip to navigation menu
ClevelandC08894

C08894

29/32 2510/950 TPR LGTH DR
Item #104205441
  • 29/32 in Diameter
  • 10 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC08894
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 29/32 in Diameter
  • 10 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 29/32 in
Shank Size 0.9063 in
Coating Steam Oxide
Shank Length - Metric 98.42 mm
Drill Style Taper Length
Shank Size - Metric 23.02 mm
Shank Length 3.875 in
Overall Length 10 in
Flute Length 6.125 in
Material HSS
Diameter - Decimal 0.90625 in
Shank Type Straight
No. of Flutes 2
Flute Length - Metric 155.57 mm
Point Angle 118 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison