- 55/64 in Diameter
- 10 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length | 3.875 in |
| Flute Length - Metric | 155.57 mm |
| Diameter - Fraction | 55/64 in |
| Overall Length | 10 in |
| No. of Flutes | 2 |
| Material | HSS |
| Flute Length | 6.125 in |
| Shank Size - Metric | 21.83 mm |
| Shank Type | Straight |
| Diameter - Decimal | 0.859375 in |
| Shank Length - Metric | 98.42 mm |
| Shank Size | 0.8594 in |
| Point Angle | 118 degree |
| Coating | Steam Oxide |
| Drill Style | Taper Length |
| Weight | 0.0 LB |

