Skip to content Skip to navigation menu
ClevelandC08861

C08861

41/64 2510/950 TPR LGTH DR
Item #104224431
  • 41/64 in Diameter
  • 9 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC08861
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 41/64 in Diameter
  • 9 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 3.875 in
Diameter - Decimal 0.640625 in
Coating Steam Oxide
Flute Length - Metric 130.17 mm
Point Angle 118 degree
Shank Size 0.6406 in
Shank Size - Metric 16.27 mm
Shank Length - Metric 98.42 mm
Shank Type Straight
No. of Flutes 2
Overall Length 9 in
Drill Style Taper Length
Diameter - Fraction 41/64 in
Flute Length 5.125 in
Material HSS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison