Skip to content Skip to navigation menu
ClevelandC08766

C08766

9/32 2510/950 TPR LGTH DR
Item #104219132
  • 9/32 in Diameter
  • 6.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC08766
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/32 in Diameter
  • 6.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 3.875 in
Shank Size - Metric 7.14 mm
Shank Type Straight
Coating Steam Oxide
Flute Length - Metric 98.42 mm
Shank Length - Metric 60.32 mm
Shank Length 2.375 in
Material HSS
Diameter - Fraction 9/32 in
Diameter - Decimal 0.28125 in
Shank Size 0.2812 in
Drill Style Taper Length
Overall Length 6.25 in
Point Angle 118 degree
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison