Skip to content Skip to navigation menu
ClevelandC08746

C08746

1/4,E 2510/950 TPR LGTH DR
Item #104234352
  • 1/4 in - E Diameter
  • 6.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC08746
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - E Diameter
  • 6.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Taper Length
Flute Length 3.75 in
Point Angle 118 degree
Shank Size 0.25 in
Shank Type Straight
Coating Steam Oxide
Diameter - Fraction 1/4 in
Flute Length - Metric 95.25 mm
Diameter - Decimal 0.25 in
No. of Flutes 2
Overall Length 6.125 in
Diameter - Wire E
Shank Length 2.375 in
Material HSS
Shank Length - Metric 60.32 mm
Shank Size - Metric 6.35 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison