Skip to content Skip to navigation menu
ClevelandC08719

C08719

#6 2510/1950 TPR LGTH DR
Item #104224929
  • #6 Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC08719
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #6 Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS
Diameter - Wire #6
Shank Length 2.375 in
Overall Length 6 in
Flute Length 3.625 in
Point Angle 118 degree
Shank Size - Metric 5.18 mm
Coating Steam Oxide
Shank Length - Metric 60.32 mm
No. of Flutes 2
Shank Size 0.204 in
Drill Style Taper Length
Flute Length - Metric 92.07 mm
Shank Type Straight
Diameter - Decimal 0.204 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison