- #8 Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Shank Type | Straight |
| Material | HSS |
| Diameter - Decimal | 0.199 in |
| Shank Size - Metric | 5.05 mm |
| Drill Style | Taper Length |
| Shank Length | 2.375 in |
| Diameter - Wire | #8 |
| Overall Length | 6 in |
| Shank Length - Metric | 60.32 mm |
| Shank Size | 0.199 in |
| Coating | Steam Oxide |
| Flute Length - Metric | 92.07 mm |
| No. of Flutes | 2 |
| Flute Length | 3.625 in |
| Weight | 0.0 LB |

