- #36 Diameter
- 4.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 4.625 in |
| Coating | Steam Oxide |
| Shank Size | 0.1065 in |
| Flute Length - Metric | 63.5 mm |
| No. of Flutes | 2 |
| Diameter - Wire | #36 |
| Shank Length | 2.125 in |
| Drill Style | Taper Length |
| Diameter - Decimal | 0.1065 in |
| Shank Type | Straight |
| Shank Size - Metric | 2.71 mm |
| Flute Length | 2.5 in |
| Point Angle | 118 degree |
| Shank Length - Metric | 53.97 mm |
| Material | HSS |
| Weight | 0.0 LB |

