Skip to content Skip to navigation menu
ClevelandC08632

C08632

#45 2510/1950 TPR LGTH DR
Item #104220682
  • #45 Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC08632
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #45 Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 2.25 in
Flute Length - Metric 57.15 mm
Shank Type Straight
Diameter - Decimal 0.082 in
Overall Length 4.25 in
No. of Flutes 2
Shank Size - Metric 2.08 mm
Diameter - Wire #45
Drill Style Taper Length
Coating Steam Oxide
Shank Length 2 in
Material HSS
Shank Size 0.082 in
Shank Length - Metric 50.8 mm
Point Angle 118 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison