
- #27 Diameter
- 6 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length | 4.125 in |
Point Angle | 135 degree |
Shank Type | Straight |
Shank Length - Metric | 104.77 mm |
Diameter - Decimal | 0.144 in |
Shank Size | 0.144 in |
Drill Style | Aircraft Extension |
Coating | Straw |
Diameter - Wire | #27 |
Flute Length | 1.875 in |
Material | HSS-CO 8% (M42) |
Shank Size - Metric | 3.66 mm |
Overall Length | 6 in |
Flute Length - Metric | 47.63 mm |
No. of Flutes | 2 |
Weight | 0.0 LB |
