
- #21 Diameter
- 6 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS-CO 8% (M42) |
Shank Length - Metric | 101.6 mm |
Point Angle | 135 degree |
Overall Length | 6 in |
Shank Size - Metric | 4.04 mm |
Flute Length | 2 in |
Shank Type | Straight |
Shank Length | 4 in |
Diameter - Wire | #21 |
Diameter - Decimal | 0.159 in |
No. of Flutes | 2 |
Shank Size | 0.159 in |
Flute Length - Metric | 50.8 mm |
Drill Style | Aircraft Extension |
Coating | Straw |
Weight | 0.0 LB |
