
- #20 Diameter
- 6 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Shank Length | 3.875 in |
Flute Length | 2.125 in |
Drill Style | Aircraft Extension |
Diameter - Wire | #20 |
Diameter - Decimal | 0.161 in |
Shank Type | Straight |
Shank Size | 0.161 in |
Coating | Straw |
Point Angle | 135 degree |
Shank Length - Metric | 98.42 mm |
Flute Length - Metric | 53.97 mm |
Shank Size - Metric | 4.09 mm |
Overall Length | 6 in |
Material | HSS-CO 8% (M42) |
Weight | 0.0 LB |
