
- #11 Diameter
- 6 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Coating | Straw |
Shank Size - Metric | 4.85 mm |
Drill Style | Aircraft Extension |
No. of Flutes | 2 |
Shank Size | 0.191 in |
Shank Length - Metric | 93.66 mm |
Point Angle | 135 degree |
Diameter - Decimal | 0.191 in |
Shank Type | Straight |
Overall Length | 6 in |
Shank Length | 3.6875 in |
Material | HSS-CO 8% (M42) |
Flute Length - Metric | 58.74 mm |
Diameter - Wire | #11 |
Flute Length | 2.3125 in |
Weight | 0.0 LB |
