- 61/64 in Diameter
- 5.875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Point Angle | 118 degree |
| Overall Length | 5.875 in |
| Drill Style | Screw Machine |
| Flute Length | 3.875 in |
| No. of Flutes | 2 |
| Shank Length | 2 in |
| Flute Length - Metric | 98.42 mm |
| Shank Size | 0.9531 in |
| Shank Type | Straight |
| Coating | Bright |
| Diameter - Decimal | 0.953125 in |
| Shank Length - Metric | 50.8 mm |
| Shank Size - Metric | 24.21 mm |
| Diameter - Fraction | 61/64 in |
| Weight | 0.0 LB |

