- 53/64 in Diameter
- 5.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length | 3.5 in |
| Diameter - Decimal | 0.828125 in |
| Material | HSS |
| Drill Style | Screw Machine |
| Shank Type | Straight |
| Shank Size | 0.8281 in |
| Flute Length - Metric | 88.9 mm |
| Shank Length | 1.875 in |
| Diameter - Fraction | 53/64 in |
| Shank Size - Metric | 21.03 mm |
| No. of Flutes | 2 |
| Overall Length | 5.375 in |
| Coating | Bright |
| Shank Length - Metric | 47.63 mm |
| Point Angle | 118 degree |
| Weight | 0.0 LB |

