- 21/32 in Diameter
- 4.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Shank Size | 0.6562 in |
| Shank Size - Metric | 16.67 mm |
| Flute Length | 2.875 in |
| Diameter - Fraction | 21/32 in |
| Drill Style | Screw Machine |
| Shank Length | 1.625 in |
| No. of Flutes | 2 |
| Shank Length - Metric | 41.27 mm |
| Diameter - Decimal | 0.65625 in |
| Overall Length | 4.5 in |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Flute Length - Metric | 73.02 mm |
| Coating | Bright |
| Weight | 0.0 LB |

