Skip to content Skip to navigation menu
ClevelandC04614

C04614

37/64 2120/971 G.P. DRILL/SM
Item #104234336
  • 37/64 in Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC04614
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 37/64 in Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 2.625 in
Material HSS
Drill Style Screw Machine
Shank Type Straight
Shank Size - Metric 14.68 mm
Shank Length 1.5 in
Shank Length - Metric 38.1 mm
Flute Length - Metric 66.67 mm
Coating Bright
Diameter - Fraction 37/64 in
Overall Length 4.125 in
Shank Size 0.5781 in
Point Angle 118 degree
Diameter - Decimal 0.578125 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison