Skip to content Skip to navigation menu
ClevelandC04591

C04591

7/16 2120/967 SCREW MACH DR
Item #104224745
  • 7/16 in Diameter
  • 3.4375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC04591
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Diameter
  • 3.4375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 34.92 mm
Diameter - Decimal 0.4375 in
No. of Flutes 2
Drill Style Screw Machine
Overall Length 3.4375 in
Flute Length 2.0625 in
Coating Bright
Point Angle 118 degree
Material HSS
Shank Size - Metric 11.11 mm
Shank Size 0.4375 in
Shank Type Straight
Shank Length 1.375 in
Flute Length - Metric 52.39 mm
Diameter - Fraction 7/16 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison