- 27/64 in Diameter
- 3.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 50.8 mm |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.421875 in |
| Shank Size | 0.4219 in |
| Material | HSS |
| Shank Size - Metric | 10.72 mm |
| Shank Length | 1.375 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Shank Length - Metric | 34.92 mm |
| Diameter - Fraction | 27/64 in |
| Coating | Bright |
| Drill Style | Screw Machine |
| Flute Length | 2 in |
| Overall Length | 3.375 in |
| Weight | 0.0 LB |

