Skip to content Skip to navigation menu
ClevelandC04560

C04560

LTR-S 2120/969 SCREW MACH DR
Item #104224916
  • S Diameter
  • 3.0625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC04560
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S Diameter
  • 3.0625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 44.45 mm
Point Angle 118 degree
Diameter - Decimal 0.348 in
Shank Type Straight
Shank Size 0.348 in
Drill Style Screw Machine
Shank Length 1.3125 in
Diameter - Wire S
Shank Size - Metric 8.84 mm
No. of Flutes 2
Flute Length 1.75 in
Coating Bright
Shank Length - Metric 33.34 mm
Overall Length 3.0625 in
Material HSS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison