- H Diameter
- 2.6875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Diameter - Wire | H |
| Flute Length | 1.5 in |
| Material | HSS |
| Shank Length | 1.1875 in |
| Shank Size - Metric | 6.76 mm |
| Shank Type | Straight |
| Shank Length - Metric | 30.16 mm |
| Flute Length - Metric | 38.1 mm |
| Shank Size | 0.266 in |
| Drill Style | Screw Machine |
| Diameter - Decimal | 0.266 in |
| Coating | Bright |
| Overall Length | 2.6875 in |
| Point Angle | 118 degree |
| Weight | 0.0 LB |

