Skip to content Skip to navigation menu
ClevelandC04489

C04489

#3 2120/965 SCREW MACH DR
Item #104219115
  • #3 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC04489
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #3 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 2.375 in
Shank Length 1.125 in
Flute Length - Metric 31.75 mm
Material HSS
Shank Size - Metric 5.41 mm
Point Angle 118 degree
Drill Style Screw Machine
No. of Flutes 2
Coating Bright
Diameter - Wire #3
Diameter - Decimal 0.213 in
Shank Size 0.213 in
Flute Length 1.25 in
Shank Type Straight
Shank Length - Metric 28.57 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison