Skip to content Skip to navigation menu
ClevelandC04481

C04481

13/64 2120/967 SCREW MACH DR
Item #104219201
  • 13/64 in Diameter
  • 2.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC04481
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/64 in Diameter
  • 2.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.203125 in
Overall Length 2.25 in
Shank Size - Metric 5.16 mm
Diameter - Fraction 13/64 in
Shank Length 1.0625 in
Material HSS
No. of Flutes 2
Shank Type Straight
Flute Length - Metric 30.16 mm
Shank Length - Metric 26.99 mm
Coating Bright
Point Angle 118 degree
Shank Size 0.2031 in
Drill Style Screw Machine
Flute Length 1.1875 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison