Skip to content Skip to navigation menu
ClevelandC04470

C04470

3/16 2120/967 SCREW MACH DR
Item #104219200
  • 3/16 in Diameter
  • 2.1875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC04470
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • 2.1875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 26.99 mm
Overall Length 2.1875 in
Diameter - Fraction 3/16 in
Flute Length 1.125 in
Shank Type Straight
Shank Size - Metric 4.76 mm
Shank Length 1.0625 in
Material HSS
Flute Length - Metric 28.57 mm
Diameter - Decimal 0.1875 in
Shank Size 0.1875 in
Point Angle 118 degree
Drill Style Screw Machine
Coating Bright
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison