Skip to content Skip to navigation menu
ClevelandC04451

C04451

#21 2120/965 SCREW MACH DR
Item #104203623
  • #21 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC04451
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #21 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS
Flute Length - Metric 26.99 mm
Diameter - Decimal 0.159 in
Coating Bright
Shank Size - Metric 4.04 mm
Shank Length 1.0625 in
Shank Type Straight
Shank Length - Metric 26.99 mm
Diameter - Wire #21
Drill Style Screw Machine
Shank Size 0.159 in
Flute Length 1.0625 in
Point Angle 118 degree
No. of Flutes 2
Overall Length 2.125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison