Skip to content Skip to navigation menu
ClevelandC04441

C04441

#26 2120/965 SCREW MACH DR
Item #104234329
  • #26 Diameter
  • 2.0625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC04441
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #26 Diameter
  • 2.0625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Point Angle 118 degree
No. of Flutes 2
Coating Bright
Drill Style Screw Machine
Overall Length 2.0625 in
Material HSS
Shank Length - Metric 26.99 mm
Shank Size 0.147 in
Flute Length 1 in
Shank Length 1.0625 in
Shank Size - Metric 3.73 mm
Flute Length - Metric 25.4 mm
Diameter - Decimal 0.147 in
Diameter - Wire #26
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison