- 9/64 in Diameter
- 1.9375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| No. of Flutes | 2 |
| Coating | Bright |
| Overall Length | 1.9375 in |
| Shank Size | 0.1406 in |
| Shank Size - Metric | 3.57 mm |
| Flute Length | 0.9375 in |
| Diameter - Decimal | 0.140625 in |
| Shank Length - Metric | 25.4 mm |
| Flute Length - Metric | 23.81 mm |
| Shank Type | Straight |
| Diameter - Fraction | 9/64 in |
| Drill Style | Screw Machine |
| Point Angle | 118 degree |
| Shank Length | 1 in |
| Weight | 0.0 LB |

