- 5/16 in Diameter
- 4.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 80.96 mm |
| Drill Style | Jobber |
| Point Angle | 118 degree |
| Diameter - Fraction | 5/16 in |
| Flute Length | 3.1875 in |
| Shank Length - Metric | 33.34 mm |
| Shank Type | Straight |
| Shank Length | 1.3125 in |
| Overall Length | 4.5 in |
| No. of Flutes | 2 |
| Material | HSS |
| Diameter - Decimal | 0.3125 in |
| Shank Size - Metric | 7.94 mm |
| Shank Size | 0.3125 in |
| Coating | TiN |
| Weight | 0.0 LB |

