- #14 Diameter
- 3.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Diameter - Wire | #14 |
| Flute Length | 2.1875 in |
| Overall Length | 3.375 in |
| Shank Length - Metric | 30.16 mm |
| Shank Length | 1.1875 in |
| Coating | TiN |
| No. of Flutes | 2 |
| Shank Size - Metric | 4.62 mm |
| Drill Style | Jobber |
| Point Angle | 118 degree |
| Material | HSS |
| Flute Length - Metric | 55.56 mm |
| Diameter - Decimal | 0.182 in |
| Shank Size | 0.182 in |
| Weight | 0.0 LB |

