Skip to content Skip to navigation menu
ClevelandC03636

C03636

19/64 2020/960 LOW HELIX DRILL
Item #104241549
  • 19/64 in Diameter
  • 4.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC03636
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19/64 in Diameter
  • 4.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.296875 in
No. of Flutes 2
Diameter - Fraction 19/64 in
Flute Length 3.0625 in
Shank Size 0.2969 in
Material HSS
Shank Length - Metric 33.34 mm
Point Angle 118 degree
Overall Length 4.375 in
Shank Type Straight
Coating Bright
Drill Style Jobber
Flute Length - Metric 77.79 mm
Shank Size - Metric 7.54 mm
Shank Length 1.3125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison