Skip to content Skip to navigation menu
ClevelandC03594

C03594

#2 2020/961 LOW HELIX DRILL
Item #104224138
  • #2 Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC03594
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #2 Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Coating Bright
Shank Length 1.25 in
Point Angle 118 degree
Shank Type Straight
Overall Length 3.875 in
Drill Style Jobber
Shank Length - Metric 31.75 mm
Flute Length - Metric 66.67 mm
Shank Size 0.221 in
Flute Length 2.625 in
Diameter - Decimal 0.221 in
Material HSS
No. of Flutes 2
Shank Size - Metric 5.61 mm
Diameter - Wire #2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison