- #24 Diameter
- 3.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Shank Size | 0.152 in |
| Drill Style | Jobber |
| Shank Length | 1.125 in |
| Point Angle | 118 degree |
| Material | HSS |
| Shank Type | Straight |
| Shank Length - Metric | 28.57 mm |
| Shank Size - Metric | 3.86 mm |
| Flute Length - Metric | 50.8 mm |
| Diameter - Wire | #24 |
| Diameter - Decimal | 0.152 in |
| Coating | Bright |
| Overall Length | 3.125 in |
| Flute Length | 2 in |
| Weight | 0.0 LB |

