- #42 Diameter
- 2.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 31.75 mm |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Diameter - Decimal | 0.0935 in |
| Shank Length - Metric | 25.4 mm |
| Shank Length | 1 in |
| Drill Style | Jobber |
| Overall Length | 2.25 in |
| Shank Size | 0.0935 in |
| Shank Size - Metric | 2.37 mm |
| Flute Length | 1.25 in |
| Coating | Bright |
| Material | HSS |
| Point Angle | 118 degree |
| Diameter - Wire | #42 |
| Weight | 0.0 LB |

