- #49 Diameter
- 2 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.073 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Flute Length | 1 in |
| Shank Size - Metric | 1.85 mm |
| Overall Length | 2 in |
| Shank Length | 1 in |
| Flute Length - Metric | 25.4 mm |
| Material | HSS |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.073 in |
| Diameter - Wire | #49 |
| Shank Length - Metric | 25.4 mm |
| Shank Type | Straight |
| Coating | Bright |
| Weight | 0.0 LB |

