Skip to content Skip to navigation menu
ClevelandC02848

C02848

3/8 2011/4947 COTTER PIN DR
Item #104234300
  • 3/8 in Diameter
  • 5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC02848
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • 5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 5 in
Shank Length 1.375 in
Material HSS
Point Angle 135 degree
Diameter - Decimal 0.375 in
Flute Length - Metric 92.07 mm
Shank Type Straight
Flute Length 3.625 in
Shank Size - Metric 9.52 mm
Coating Steam Oxide
Drill Style Jobber
Shank Length - Metric 34.92 mm
No. of Flutes 2
Diameter - Fraction 3/8 in
Shank Size 0.375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison