- 15/64 in Diameter
- 3.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 15/64 in |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.234375 in |
| Shank Size - Metric | 5.95 mm |
| Material | HSS |
| Shank Type | Straight |
| Overall Length | 3.875 in |
| Flute Length - Metric | 66.67 mm |
| Point Angle | 135 degree |
| Shank Length | 1.25 in |
| Shank Length - Metric | 31.75 mm |
| Shank Size | 0.2344 in |
| Flute Length | 2.625 in |
| Coating | Steam Oxide |
| Drill Style | Jobber |
| Weight | 0.03 LB |

