Skip to content Skip to navigation menu
ClevelandC01833

C01833

#63 2002/3918 G.P. DRILL
Item #104193602
  • #63 Diameter
  • 1.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC01833
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #63 Diameter
  • 1.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Coating Bright
Shank Length - Metric 22.22 mm
Overall Length 1.5 in
Shank Size 0.037 in
No. of Flutes 2
Flute Length 0.625 in
Material HSS
Flute Length - Metric 15.88 mm
Shank Size - Metric 0.94 mm
Drill Style Jobber
Point Angle 118 degree
Diameter - Wire #63
Shank Type Straight
Shank Length 0.875 in
Diameter - Decimal 0.037 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison