- 1/16 in - 1/2 in, A - Z, #1 - #60 Size Range
- 115 Pieces
- 118 degree Point Angle
- Bright Coating
| Point Angle | 118 degree |
| No. of Pieces | 115 |
| Size Range | 1/16 in - 1/2 in, A - Z, #1 - #60 |
| Drill Type | General Purpose |
| Weight | 0.0 LB |
| Point Angle | 118 degree |
| No. of Pieces | 115 |
| Size Range | 1/16 in - 1/2 in, A - Z, #1 - #60 |
| Drill Type | General Purpose |
| Weight | 0.0 LB |