- 0.95 mm Diameter
- 1.2598 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Shank Length | 0.8267 in |
| Flute Length - Metric | 11 mm |
| Diameter - Decimal | 0.0374 in |
| Shank Size - Metric | 0.95 mm |
| Flute Length | 0.4331 in |
| Coating | Steam Oxide |
| Material | HSS |
| Diameter - Metric | 0.95 mm |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Overall Length | 1.2598 in |
| Shank Size | 0.0374 in |
| Shank Length - Metric | 21 mm |
| Weight | 0.0 LB |

