Skip to content Skip to navigation menu
ClevelandC01029

C01029

#73 2001/918 G.P. DRILL
Item #104189111
  • #73 Diameter
  • 1.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC01029
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #73 Diameter
  • 1.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 7.94 mm
Drill Style Jobber
Point Angle 118 degree
Diameter - Wire #73
Coating Steam Oxide
No. of Flutes 2
Shank Type Straight
Shank Size 0.024 in
Material HSS
Shank Length - Metric 20.64 mm
Shank Size - Metric 0.61 mm
Overall Length 1.125 in
Shank Length 0.8125 in
Diameter - Decimal 0.024 in
Flute Length 0.3125 in
Weight 0.006 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison